Beli valve ball di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VTV Valve Body Ball Valve Butt Weld EndDeskripsi:VTV 3pcs Body Ball valveatribut:
- Body and Ball: SS316
- Connection: Butt Weld End to 1000 WOG
- Non Brand Manual Ball ValveDeskripsi:These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- Kitz Type 600 Stainless Steel Ball Valvesatribut:
- Body Material: CF8M
- Ball Material: CF8M/316
- Gland Packing Material: Reinforced PTFE
- Handle Material: Plastic Covered S.S.
- Seat Material: Glass Filled PTFE
- Stem Material: 316
- Kitz Ball (10K) Valve (10STBF Series)atribut:
- Class: 10K
- Genebre Ball Valve 3 Pieces Full BoreDeskripsi:Stainless steel CF8M (316) investment casting NPT thread. Seats and seats: PTFE +15% GF o'ring stem: viton PN-63. Direct assembling ISO 5211 with locking system.atribut:
- Temperature Range (°C): -25 to +180
- Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Ball Material: C3771BE+Ni-Cr-plated
- Class: 600 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Shape: straight
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- Sherlock Ball Valve Kuninganatribut:
- Material: Brass
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- Sankyo Ball Valve 3PCatribut:
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Pressure (psi): 1000 W.O.G
- Ball: SS316
- Body: SS316
- Bolt: SS304
- Bolt Washer: SS304
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Hex Nut: SS304
- Lock Device: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Onda PVC Valve (Stop Kran)Deskripsi:Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam bodyatribut:
- Material: PVC
- Cisal Ball ValveDeskripsi:Ball Valve adalah sebuah Valve atau katup dengan pengontrol aliran berbentuk disc bulat (seperti bola/belahan)
- FCL Spare Part (Karet Coupling)atribut:
- Type: Rubber
- Kitz Ball Valve Eco Ballatribut:
- Shape: Straight
- Material (Main Unit): C3771BE
- Ball Material: C3771BE + Ni-Cr plating
- Handle Type: Lever type
- Material (Handle): SUS430
- Material (O-ring): FKM
- Material (ball seat): PTFE
- Material (stem): C3604BD
- Maximum Operating Pressure (MPa): 4. 12 (normal temperature water, oil, gas), 0. 98 (150°C or less water, oil, gas)
- Method: Floating
- Suitable fluid: Water, oil, gas
- Type of Connection: Screw-in type
- TSUTSUMI Air Ball Valve for Engine Compressor (Katup Bola)Deskripsi:A ball valve developed exclusively for air.Engine compressor discharge port, hand breaker for various compressors / aerosols, automobile maintenance, sheet metal, painting, paint spraying / work site / factory piping, construction work, civil engineering work site, quarrying, stone cutting siteatribut:
- Setting Pressure (MPa): 2.1
- Onda Ball Valve MxF (Stop Kran)Deskripsi:Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkolatribut:
- Material: Brass
Daftar Harga valve ball Terbaru October 2026
| VTV Valve Body Ball Valve Butt Weld End | Rp439.900 |
| Non Brand Manual Ball Valve | Rp93.900 |
| Westpex Ball Valve | Rp199.900 |
| Asahi AV Ball Valve Type 21 Screw-In Type | Rp419.900 |
| Kitz Type 600 Stainless Steel Ball Valves | Rp769.900 |
| Kitz Ball (10K) Valve (10STBF Series) | Rp1.699.900 |
| Genebre Ball Valve 3 Pieces Full Bore | Rp459.900 |
| Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series | Rp149.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp54.900 |
| Sherlock Ball Valve Kuningan | Rp109.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)
























































































































































%20Valve%20(10STBF%20Series)/P103048132-1.jpg)

%20ZH%20Series/P103051710-1.jpg)



/7iP103081270-4.jpg)

/kcP106799732-1.jpg)

/2fP104857087-2.jpg)


/hxP117275645-1.jpg)
/2pP106799097-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)